246.2 2mm DIA Parallel Step Pin Punch

Order Code: ZT1001670X

£7.09 Inc VAT (20%)


Description

246 - Drift Punches for Spring Pins

• Octagon-shaped body.
• Zinc-plated finish.
• Shouldered tip accurately centers into split pins.
• Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.

See full description
Specifications for 246.2 2mm DIA Parallel Step Pin Punch
  • Type
    Pin Punch
  • Point Diameter
    1.9mm
  • Overall Length
    105mm
  • MFR Part No.
    246.2
  • Head Shape
    Round
  • Tip Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome