246.5 5mm Dia Parallel Step Pin Punch

246.5 5mm Dia Parallel Step Pin Punch

Order Code: ZT3297376SCopy

£8.29 Inc VAT (20%)


Description

246 - Drift Punches for Spring Pins

• Octagon-shaped body.
• Zinc-plated finish.
• Shouldered tip accurately centers into split pins.
• Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.

See full description
Specifications for 246.5 5mm Dia Parallel Step Pin Punch
  • Overall Length
    150mm
  • Type
    Pin Punch
  • Point Diameter
    4.9mm
  • MFR Part No.
    246.5