248.4 4mm Long Parallel Pin Punch

Order Code: ZT1023190P

£7.99 Inc VAT (20%)


Description

248 - One-Piece Drift Punches

• Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
• Zinc-plated finish.

Specifications for 248.4 4mm Long Parallel Pin Punch
  • Point Diameter
    4mm
  • Overall Length
    175mm
  • Type
    Pin Punch
  • MFR Part No.
    248.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome