0
1
2
3

310/1005 Mat Slate & Punch Cutter EDM0310

Order Code: ZT1460521S

£69.99 Inc VAT (20%)


Description

Plier action roof slate tile cutter with spring loaded handles. This model also has a slate hole punch which operates by closing the handles. Approx length 300 mm /12in. Features Replaceable blade and punch. Punch diameter 3.2 mm (1/8in). Cutting length 35 mm per single pressure. Cutting width 2.8 mm (0.109in).

Specifications for 310/1005 Mat Slate & Punch Cutter EDM0310
  • MFR Part No.
    EDM0310
  • Type
    Slate Cutter
  • Slater Type
    Slate Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome