4-18-226 Punch Kit (6 Piece)

Order Code: ZT2626134S

£19.99 Inc VAT (20%)


Description

Stanley 4-18-226 Punch Kit (6 Piece)
The Stanley 4-18-226is a 6-Piece Punch Set made from chrome vanadium steel for increased strength, durability and reduced breakage. It is a great engineering kit for marking centre lines, hole locations and pilot drill starting points.

Features:
Increased strength and durability for retained accuracy
One-piece construction forged from tempered tool steel for strength
Powder coat finish for increased visibility
Quality chrome vanadium steel
Quenched & tempered to precise specifications
Specification:
Part number: 4-18-226
Number of pieces: 6
Sizes in mm: 1.5, 3, 4, 5, 6, 8mm
Sizes in inches: 1/16, 1/8, 5/32, 3/16, 1/4, 5/16in

See full description
Specifications for 4-18-226 Punch Kit (6 Piece)
  • Product Type
    Punch Kit
  • Material
    Chrome vanadium steel
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome