9180 2.5mm Pin Driver

Order Code: ZT1009189X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 +£8.278%


Description

For pushing home nails and pins where a hammer cannot be used. Magnetic head holds nail in place and the spring return allows automatic thrusting of nail. Pistol grip handle.

Specifications for 9180 2.5mm Pin Driver
  • Diameter
    2.5in
  • Tool Features
    Magnetic Head
  • Overall Length
    270mm
  • Blade/Tip Material
    Nickel-plated Hardened/Tempered Steel
  • Type
    Pin Driver
  • Handle Material
    Plastic
  • MFR Part No.
    9180
  • Point Diameter
    2.5mm
  • Head Shape
    Round
  • Tip Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome