Automatic Centre Punch & Pocket Scriber

Order Code: ZT1001586X

£14.99 Inc VAT (20%)
£15.996% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Light Duty
Delivers a punch when head is depressed. Chrome vanadium tip with rubber sheathed steel body.

Specifications for Automatic Centre Punch & Pocket Scriber
  • Compatible Cutting Material
    Mild Steel
    Paper
    Aluminium
    Stainless Steel
    Wood
    Plastic
    Brass
  • Head Shape
    Round
  • Handle Material
    Steel
    Rubber
  • Type
    Centre Punch
  • Special Features
    Automatic
  • Overall Length
    140mm
  • Impact Weight
    1.5 to 5kg
  • Protection Features
    Knurled Body
  • Tip Material
    Chrome Vanadium
    Steel
  • Point Diameter
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome