Automatic Centre Punch - E17


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Adjustable, one handed operation. No need for a hammer. Delivers a punch when head is depressed.

Feature Attributes

Type:
Centre Punch
Special Features:
Automatic
Head Shape:
Round
Tip Material:
Steel
Handle Material:
Steel
Point Diameter:
2.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome