Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Center Punch 5 mm with Handle Antidrop ACO AD634697
By EGA Master
Order Code:
ZT3281675S
£20.99
each
Inc VAT (20%)
£125.94 minimum order value
Quantity
Price
Discount
1 - 9
£20.99
0%
10 - 19
£20.15
4%
20 +
£19.31
8%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
125.94
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/center-punch-5-mm-with-handle-antidrop-aco-ad634697/p/ZT3281675S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
CENTER PUNCH 5 MM WITH HANDLE ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Center Punch 5 mm with Handle Antidrop ACO AD634697
Diameter
5mm
Product Type
Center Punch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome