Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Centre Punch 12x150mm Beryllium Copper Non-Spark
By Safety Tools
Order Code:
ZT4302258S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/centre-punch-12x150mm-beryllium-copper-non-spark/p/ZT4302258S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
Beryllium Copper, Spark Resistant, Die Forged
Specifications
Specifications for Centre Punch 12x150mm Beryllium Copper Non-Spark
Length
150mm
Diameter
12mm
Type
Centre Punch
Number of Pieces
1
Material
Beryllium Copper