Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Elastic Pin 63 mm 4mm Non Sparking Cu-Be 86367
By EGA Master
Order Code:
ZT3281723S
£10.99
each
Inc VAT (20%)
£142.87 minimum order value
Quantity
Price
Discount
1 - 19
£10.99
0%
20 +
£10.55
4%
13
Add to basket
Minimum order quantity: 13.
Get it in
4-8
working days
Available
GBP
142.87
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/elastic-pin-63-mm-4mm-non-sparking-cu-be-86367/p/ZT3281723S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
ELASTIC PIN 63 MM Ø4mm NON SPARKING Cu-Be
Tags:
#BulkDiscount
Specifications
Specifications for Elastic Pin 63 mm 4mm Non Sparking Cu-Be 86367
Length
63mm
Diameter
4mm
Product Type
Elastic Pin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome