Form Tool Assortment, Centre Punches, Chisels, Hammer, Scrapers, 19-piece, Loose Without Insert, Tools without Insert

Order Code: ZT3147648S

£64.99 Inc VAT (20%)


Description

FORM tool assortment, centre punches, chisels, hammer, scrapers, 19-piece, loose (without insert) , tools without insert. Supplied = assembled. Number of parts = 19 pcs. Product type = tool kits. Loose assortment for all other drawers and containers. Without hard foam insert. The perfect supplement to our workbenches, drawer cupboards etc. Practical professional tool kits for a long service life in industrial applications. Loose assortment for all other drawers and containers. 1000 g fitter's hammer, 32 mm plastic mallet, 6 cotter pin drivers, 10 x 120 mm centre punch, 18 x 150 mm flat chisel, 6 x 150 mm cross-cut chisel, self-tapping punch, digital calliper, surveyor's tape, feeler gauge, 4 scrapers (32 + 20 x 1.2 mm, 32 + 20 x 2.5 mm) .

See full description
Specifications for Form Tool Assortment, Centre Punches, Chisels, Hammer, Scrapers, 19-piece, Loose Without Insert, Tools without Insert
  • Product Type
    Tool Kits
  • Weight
    1000g