Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Methacrylate Display for 60 Pin and Center Punches 90169
By EGA Master
Order Code:
ZT3281647S
£64.99
each
Inc VAT (20%)
£129.98 minimum order value
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
129.98
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/methacrylate-display-for-60-pin-and-center-punches-90169/p/ZT3281647S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
METHACRYLATE DISPLAY FOR 60 PIN AND CENTER PUNCHES
Tags:
#BulkDiscount
Specifications
Specifications for Methacrylate Display for 60 Pin and Center Punches 90169
Product Type
Display
Number of Pieces
60
Material
Methacrylate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome