Parallel Pin Punches, Metric


£1.69 Inc VAT (20%)
Up to 12% off

See 14 Product Variants
£1.69

Description

Ideal for driving tight-fitting pins out of mechanical assemblies or realigning holes to fit dowel pins, these parallel pin punches are available in a variety of metric sizes. Manufactured from hardened and tempered steel and complete with a knurled body for extra grip.

Features and Benefits
• Manufactured from hardened and tempered steel for maximum durability
• Knurled body allows for bolstered grip and control when using
• Available in an array of metric sizes to suit your specific application

Typical Applications
• DIY
• Engineering
• Workshops

Standards
• BS 3066

Feature Attributes

Handle Material:
Steel
Compatible Cutting Material:
Mild Steel,Wood,Aluminium,Plastic,Paper,Stainless Steel,Brass
Type:
Pin Punch
Standards Met:
BS 3066
Tip Material:
Steel
Protection Features:
Knurled Body
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome