Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Pin Punch (Hexagonal) 3mm
By EGA Master
Order Code:
ZT1740539S
Copy
£13.99
each
Inc VAT (20%)
£251.82 minimum order value
Quantity
Price
Discount
1 - 19
£13.99
0%
20 +
£13.43
4%
18
Add to basket
Minimum order quantity: 18.
Get it in
4-8
working days
Available
GBP
251.82
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/pin-punch-hexagonal-3mm/p/ZT1740539S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
Pin Punch (Hexagonal) 3 Mm
Tags:
#BulkDiscount
Specifications
Product Variants