PS01 Chubb-Type Pin

Order Code: ZT3151361S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

This 2.5mm stainless steel pin is used to indicate your fire extinguisher is in working order and hasn’t been tampered with.

Specifications for PS01 Chubb-Type Pin
  • Product Type
    Chubb-Type Pin
  • Number of Pieces
    1
  • Material
    Stainless Steel
  • Diameter
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome