Punch Tool 5mm - RE92/35

Order Code: ZT1228365P

£79.99 Inc VAT (20%)


Description

All steel construction with spring loaded handles. Ø5mm Holes are suitable for preparing panels for MIG/spot welding. Fitted with non-slip PVC grips.

Specifications for Punch Tool 5mm - RE92/35
  • MFR Part No.
    RE92/35
  • Weight
    1.1kg
  • Length
    290mm
  • Throat Depth
    15mm
  • Maximum Material Thickness
    1mm