Spare Tip for 518-175 Centre Punch

Order Code: ZT1001587X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Light Duty
Delivers a punch when head is depressed. Chrome vanadium tip with rubber sheathed steel body.

Specifications for Spare Tip for 518-175 Centre Punch
  • Tip Material
    Steel
    Chrome Vanadium
  • Compatible Cutting Material
    Brass
    Aluminium
    Mild Steel
    Paper
    Stainless Steel
    Wood
    Plastic
  • Overall Length
    65mm
  • Type
    Centre Punch
  • Impact Weight
    1.5 to 5kg
  • Point Diameter
    1.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome