Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.39 | 0% |
5 - 9 | £7.09 | 4% |
10 - 19 | £6.80 | 8% |
20 - 49 | £6.50 | 12% |
50 + | £6.21 | 16% |
Hardened and tempered square head centre punch with knurled shank and black coated finish. The knurled body provides a secure grip during use. Length: 3.2 x 100mm (1/8 x 4in).