0
1

Square Sheet Metal Punch 1in QMASQ1

Order Code: ZT1738084S

£109.99 Inc VAT (20%)

Currently unavailable

Description

A quick and easy way to cut clean square holes in sheet metal up to 16 gauge. The special design allows an even load during cutting and produces a burr free hole that needs no extra finishing. Heat treated cutting edges with black anti-corrosive surface finish to prevent rusting. All punches boxed singly without key, which should be ordered separately. Size.1in. Square. Key Type. B Key Operated. 5/16in AF

See full description
Specifications for Square Sheet Metal Punch 1in QMASQ1
  • Type
    Imperial
  • Point Diameter
    1in Sqr.
  • MFR Part No.
    QMASQ1
    QMA-SQ1IN
  • Diameter
    1in Sqr
  • Punch Type
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome