Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Taper Punch with Handle 2 mm (Conical) Antidrop ACO AD634597
By EGA Master
Order Code:
ZT3281590S
£17.99
each
Inc VAT (20%)
£143.92 minimum order value
Quantity
Price
Discount
1 - 9
£17.99
0%
10 - 19
£17.27
4%
20 +
£16.55
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
143.92
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/taper-punch-with-handle-2-mm-conical-antidrop-aco-ad634597/p/ZT3281590S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
TAPER PUNCH WITH HANDLE 2 MM (CONICAL) ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Taper Punch with Handle 2 mm (Conical) Antidrop ACO AD634597
Shape
Conical
Diameter
2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome