ELC120-4 Quick Release Lever Clamp 4IN/100mm x 120mm Depth

Order Code: ZT2601264S

£23.99 Inc VAT (20%)


Description

Eclipse ELC120-4 Quick Release Lever Clamp 4 Inch / 100mm x 120mm Depth The Eclipse ELC120-4 Quick Release Lever Clamphas a clamping capacity of4 Inches / 100mm and a throat depth of 120mm. It is ideal for glueing, positioning & fastening in woodworking applications. Its lightweight aluminium frameisstrongyet durable and it is extremely easy to operate. It is capable of achieving up to 180Kg of sustained holding force and features soft removable TPR padswhich give an even distribution of clamping force across the workpiece whilst protecting it from marking damage. Features: Features a rapid clamping action with a quick-release button that instantly releases the clamp Capable of achieving up to 180kg of sustained holding force Soft removable TPR pads stay fixed to clamp giving an even distribution of clamping force across the workpiece protecting it from marking damage Specification: Clamping Capacity: 4 Inch / 100mm Throat Depth: 120mm

See full description
Specifications for ELC120-4 Quick Release Lever Clamp 4IN/100mm x 120mm Depth
  • Product Type
    Quick Release Lever Clamp
  • Body Material
    Aluminium
  • Throat Depth
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome