FatMax Trigger Clamps


£11.19 Inc VAT (20%)

See 2 Product Variants
£11.19

Description

These trigger clamps boast a glass fibre nylon construction with soft rubber coated jaw pads that won't mark or damage your work surface. It also features a cold rolled and heat-treated steel bar and trigger, reversible jaw with screw release to allow tool free conversion to a spreader and a handy grip for high clamping. Available in two sizes to suit your needs.

Features and Benefits
• Possesses a reinforced, glass fibre nylon body to minimise movement and warping or distortion of the product over time
• Improved ribs and rounded shoulders to increase product resilience and hardiness
• Release trigger is ergonomically designed to allow for a one handed release of the workpiece
• Soft jaw pads reduce the risk of the clamp marking the workpiece and they can be replaced or removed as needed
• Finished with a steel I-Beam 'backbone' for maximum durability

Typical Applications
• Workshops
• Carpentry
• Construction

Feature Attributes

Jaw Pad Material:
Rubber
Minimum Spreader Size:
130 mm
Throat Depth:
60 mm
Jaw Pad Movement:
Reversible
Clamping Force:
45 kg
Bar Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome