Ultra Qwik Pipe Clamps - 25-65mm

Order Code: ZT5369021S

£329.99 Inc VAT (20%)


Description

Benefits
Increased Productivity: Saves time with the quick-release mechanism and efficient operation
Improved Accuracy: Ensures precise pipe alignment for high-quality welds
Enhanced Safety: Provides a secure hold on pipes, minimising the risk of movement during welding
Durability: Built to withstand demanding environments and repeated use
User-Friendly Design: Easy to operate with one hand, even for inexperienced welders

Sumner Ultra™ Qwik Pipe Clamps: The Fast and Secure Way to Align Pipes
Streamline your pipe welding process with the innovative Sumner Ultra Qwik Pipe Clamps! Available in a range of sizes (25-65mm, 50-150mm, 127-300mm) , these versatile clamps offer a fast, secure, and efficient solution for aligning pipes of various diameters.

The Sumner Ultra Qwik Clamps boast a user-friendly design that prioritises both speed and safety. The intuitive quick-release mechanism allows for one-handed operation, saving you valuable time during setup and adjustment. Manufactured with high-quality, durable materials, these clamps can withstand the rigorous demands of professional welding environments.

Features
Available in Multiple Sizes: 25-65mm, 50-150mm, and 127-300mm to accommodate a wide range of pipe diameters
Quick-Release Mechanism: Enables one-handed operation for rapid setup and adjustment
Durable Construction: Built to last with high-quality materials for long-term use
Secure Hold: Delivers a firm grip on pipes, ensuring accurate alignment during welding
Lightweight Design: Provides easy maneuvering and reduces fatigue during extended use

Applications
Pipe welding projects in various industries, including construction, shipbuilding, and manufacturing
Ideal for aligning pipes of different diameters for efficient and secure welding
Useful for holding pipes in place during tacking, tack welding, and full welding procedures

Elevate your pipe welding projects with the Sumner Ultra Qwik Pipe Clamps! Order yours today and experience the benefits of increased speed, improved accuracy, and enhanced safety! Browse our selection of sizes (25-65mm, 50-150mm, 127-300mm) to find the perfect fit for your needs.

See full description
Specifications for Ultra Qwik Pipe Clamps - 25-65mm
  • Product Type
    Pipe Clamps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome