Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Rack Clamps
Standard Duty 150mm Jay T186-150-1
By Carver Clamps
Order Code:
ZT1086310S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/rack-clamps/standard-duty-150mm-jay-t186-150-1/p/ZT1086310S
Add to quotation
Schedule an order and save 5%
View all Rack Clamps
Description
Standard Duty 150mm Jay
Specifications
Specifications for Standard Duty 150mm Jay T186-150-1
Size
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome