T614-0 Buttress Clamp

Order Code: ZT1125578X

£93.99 Inc VAT (20%)


Description

These workholding clamps are designed for use on thin or low-profile workpieces replacing ordinary strap clamps. They feature a self-aligning swiveling pivot. Eliminates the need for step blocks or riser blocks.

Capacity: 2900 lb.
Clamping ranges from: 0" - 3"
Maxmum Holding Capacity (N) 13,000
Working Height (mm): 45.0
Working Height (in): 1.750
Screw Diameter (mm): 13.0
Screw Diameter (in): 0.500

See full description
Specifications for T614-0 Buttress Clamp
  • Length
    110mm
  • Clamp Type
    Standard Duty
  • Weight
    0.6kg
  • Type
    Buttress Clamp
  • MFR Part No.
    C301160

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome