Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Rasps
Half Round Rasp 6" With Handle
By EGA Master
Order Code:
ZT1740678S
£16.99
each
Inc VAT (20%)
£135.92 minimum order value
£17.99
5.5% off
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£16.31
4%
20 +
£15.63
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
135.92
https://www.zoro.co.uk/shop/tools-and-machining/rasps/half-round-rasp-6-inch-with-handle/p/ZT1740678S
Add to quotation
View all Rasps
Description
Half Round Rasp 6" With Handle
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Half Round Rasp 6" With Handle
Depth
4mm
Width
16mm
Length
152.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome