Multirasp Plane 255mm

Order Code: ZT4956067S

£20.99 Inc VAT (20%)
£25.9919% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

Draper Multirasp Plane 255mm Die cast body with plastic handle. Blade length 255mm. Supplied complete with replaceable high carbon steel blade. Display packed Part No. 2529

Specifications for Multirasp Plane 255mm
  • Blade Material
    High Carbon Steel
  • Blade Length
    255mm
  • Product Type
    Multirasp Plane
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome