Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Rasps
Needle Rasp 2501P 140 C2 Hand
By Pferd
Order Code:
ZT1127110P
Qty of 12 for
£101.88
Inc VAT (20%)
£8.49 each
£119.88
15% off
Quantity
Price
Discount
1 - 59
£8.49
0%
60 - 119
£8.15
4%
120 - 239
£7.81
8%
240 - 599
£7.47
12%
600 +
£7.13
16%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
12-15
working days
Available
GBP
101.88
https://www.zoro.co.uk/shop/tools-and-machining/rasps/needle-rasp-2501p-140-c2-hand/p/ZT1127110P
Add to quotation
View all Rasps
Description
NEEDLE RASP 2501P 140 C2 HAND
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Needle Rasp 2501P 140 C2 Hand
Suitable For
Manual Application
Length
140mm
Shank Diameter
3mm
Shape
HND
Cut
2
Applications
Deburring
Application
Surface Work
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome