Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Rasps
Needle Rasp 2506P 140 C2 Flat
By Pferd
Order Code:
ZT1127112P
Qty of 12 for
£119.88
Inc VAT (20%)
£9.99 each
Quantity
Price
Discount
1 - 59
£9.99
0%
60 - 119
£9.59
4%
120 - 239
£9.19
8%
240 - 599
£8.79
12%
600 +
£8.39
16%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
12-15
working days
Available
GBP
119.88
https://www.zoro.co.uk/shop/tools-and-machining/rasps/needle-rasp-2506p-140-c2-flat/p/ZT1127112P
Add to quotation
View all Rasps
Description
NEEDLE RASP 2506P 140 C2 FLAT
Tags:
#BulkDiscount
Specifications
Specifications for Needle Rasp 2506P 140 C2 Flat
Suitable For
Manual Application
Length
140mm
Shape
Flat
Cut
2
Shank Diameter
3mm
Applications
Chamfering
Application
Surface Work
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome