Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Rasps
Needle Rasp 2507P 140 C2 Three Square
By Pferd
Order Code:
ZT1127113P
Qty of 12 for
£143.88
Inc VAT (20%)
£11.99 each
£148.68
3% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
12-15
working days
Available
GBP
143.88
https://www.zoro.co.uk/shop/tools-and-machining/rasps/needle-rasp-2507p-140-c2-three-square/p/ZT1127113P
Add to quotation
View all Rasps
Description
NEEDLE RASP 2507P 140 C2 THREE SQUARE
Specifications
Specifications for Needle Rasp 2507P 140 C2 Three Square
Suitable For
Manual Application
Shank Diameter
3mm
Cut
2
Length
140mm
Applications
Deburring
Shape
Three Square
Application
Surface Work
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome