Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Rasps
Needle Rasp 2508P 140 C2 Square
By Pferd
Order Code:
ZT1127114P
Qty of 12 for
£101.88
Inc VAT (20%)
£8.49 each
£119.88
15% off
Quantity
Price
Discount
1 - 59
£8.49
0%
60 - 119
£8.15
4%
120 - 239
£7.81
8%
240 - 599
£7.47
12%
600 +
£7.13
16%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
12-15
working days
Available
GBP
101.88
https://www.zoro.co.uk/shop/tools-and-machining/rasps/needle-rasp-2508p-140-c2-square/p/ZT1127114P
Add to quotation
View all Rasps
Description
NEEDLE RASP 2508P 140 C2 SQUARE
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Needle Rasp 2508P 140 C2 Square
Suitable For
Manual Application
Applications
Surface Work
Cut
2
Shape
Square
Length
140mm
Shank Diameter
3mm
Application
Surface Work
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome