0
1

140MM Insulated Reversible Ratchet 1/4"SQ/DR - 1000 V

Order Code: ZT3614193S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.016%


Description

These insulated reversible ratchets from Kennedy® are made from high-quality, chrome-plated steel and have been twice dipped in insulation to protect users against up to 1000 volts of electricity.

Features and Benefits
• Forward and reverse gears for convenient working
• Individually tested against high voltage
• Style and size printed on the body for easy identification
• Dual-layer insulation protects against electricity up to 1000 volts

Standards
• IEC 60900

See full description
Specifications for 140MM Insulated Reversible Ratchet 1/4"SQ/DR - 1000 V
  • Standards Met
    IEC 60900
  • Overall Length
    140mm
  • Material
    Steel
  • Number of Pieces
    1
  • Type
    Ratchet Combination Spanner
  • Finish/Coating
    Chrome-Plated
  • Metric Or Imperial
    Metric
  • End Style
    Closed
  • Spanner Size
    1/4in
  • Single Or Double End
    Single End

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome