200mm Insulated Reversible Ratchet 1/4" Sq/Dr - 1000V

Order Code: ZT4791717S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

These insulated reversible ratchets from Kennedy® are made from high-quality, chrome-plated steel and have been twice dipped in insulation to protect users against up to 1000 volts of electricity.

Features and Benefits
• Forward and reverse gears for convenient working
• Individually tested against high voltage
• Style and size printed on the body for easy identification
• Dual-layer insulation protects against electricity up to 1000 volts

Standards
• IEC 60900

See full description
Specifications for 200mm Insulated Reversible Ratchet 1/4" Sq/Dr - 1000V
  • Number of Pieces
    1
  • Type
    Ratchet Combination Spanner
  • Material
    Steel
  • Overall Length
    200mm
  • Standards Met
    IEC 60900
  • Finish/Coating
    Chrome-Plated
  • Metric Or Imperial
    Metric
  • Single Or Double End
    Single End
  • End Style
    Closed
  • Spanner Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome