23PCE Offset Ratchet Bit and Socket Set

Order Code: ZT3111867S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Blue Spot Tools 23 PCE Offset Ratchet Bit and Socket Set is manufactured from carbon steel for increased durability and the bits are manufactured from chrome vanadium for increased strength. The set is ideal for small repairs around the home or workplace. The set features a reversible ratchet, 1/4 drive sockets (5-13mm) , assorted screwdriver bits, a socket adaptor and a bit holder. The set comes packed in a useful storage case.
11 PCE 25mm bits: PH#1, #2, #3. PZ#1, #2, #3. Slotted 5, 6mm. Torx: T15, 20, 25. 9 PCE sockets: 5, 6, 7, 8, 9, 10, 11, 12, 13mm. 1 PCE 60mm Magnetic Bit Holder. 1 PCE Offset Ratchet Handle.

See full description
Specifications for 23PCE Offset Ratchet Bit and Socket Set
  • Number of Pieces
    23
  • Material
    Carbon Steel
    Chrome Vanadium