0
1
2

2C-flex.telesc.ratchet 1/2 l.430-580mm

Order Code: ZT2464198S

£59.99 Inc VAT (20%)


Description

• Telescopic shaft lockable in 5 positions • Ratchet head swivels through 180° • Ring for reversing clockwise/anticlockwise direction • Sturdy mechanisms • Dual-material handle, for easy handling • Matt chrome-plated surface • For sockets, accessories etc. with square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove • Chrome-vanadium steel • Hole for hanging up

See full description
Specifications for 2C-flex.telesc.ratchet 1/2 l.430-580mm
  • Handle Material
    2-components
  • Finish
    Matt chrome-plated
  • Product Type
    Reversible Ratchets
  • Material
    Chrome-vanadium steel
  • Return Angle
    10°
  • Number of Teeth
    36
  • Ratchet Head Height
    70mm
  • Switching Type
    Switching disk
  • Drive Connector Square (Male)
    12.5mm
  • Width
    37mm
  • Length
    430mm
  • Height
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome