0
1

2C-telesc.ratchet revers. 1/2 460-600mm

Order Code: ZT2464200S

£49.99 Inc VAT (20%)


Description

• Lever for reversible clockwise/anticlockwise operation • Push-button release • Telescopic shaft lockable in 5 positions • Dual-material handle, for easy handling • Matt chrome-plated surface • For sockets, accessories etc. with square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove • Chrome-vanadium steel • Hole for hanging up

See full description
Specifications for 2C-telesc.ratchet revers. 1/2 460-600mm
  • Finish
    Matt chrome-plated
  • Product Type
    Reversible Ratchets
  • Material
    Chrome-vanadium steel
  • Handle Material
    2-components
  • Width
    40mm
  • Length
    455mm
  • Drive Connector Square (Male)
    12.5mm
  • Switching Type
    Changeover lever
  • Return Angle
    5°
  • Height
    39mm
  • Number of Teeth
    72
  • Ratchet Head Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome