Driving handle 1/4", short pattern

Order Code: ZT2468573S

£21.99 Inc VAT (20%)
£22.994% off


Description

With bit adaptor no. 620 also suitable for 1/4" bits Easy access to deep-fitting screws in confined areas The danger of the tool canting, is reduced by the central positioning of the square drive 2C-T-handle with hanging hole Chrome-vanadium steel, blades chrome-plated, tip phosphated

Specifications for Driving handle 1/4", short pattern
  • Product Type
    Tool Holding Rail
  • Standards Met
    DIN 3120, ISO 1174
  • Height
    23mm
  • Drive Connector Square (Male)
    6.3mm
  • Length
    300mm
  • Locking Tool Type
    Ball locking device
  • Width
    113mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome