0
1
2

ERH12 Ratchet Handle 1/2in Square Drive

Order Code: ZT4302060S

£12.99 Inc VAT (20%)


Description

This Eclipse ERH12 Ratchet Handle has a 1/2 inch square drive. Supporting our range of Socket Sets, the Eclipse Ratchet Handles are available in 1/4in, 3/8in and 1/2in square drives. With 72 teeth/5° increments for smooth operation and a chrome vanadium body for strength and durability.

Features:
72 teeth on the drive gear means that the handle must move just 5° to engage the next tooth
Quick release feature for quickly removing sockets or accessories
Ergonomic soft feel handles are comfortable to hold and can be easily wiped clean
Specification:
Part Number: ERH12
Drive: 1/2 inch square drive

See full description
Specifications for ERH12 Ratchet Handle 1/2in Square Drive
  • Product Type
    Ratchet Handle
  • Material
    Chrome Vanadium
  • Tip Size
    1/2in