0
1

FatMax Ratchet Screwdriver with 6 Bits

Order Code: ZT3137471S

£20.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

FATMAX® Ratchet screwdriver with 6 bits. Fine 45 tooth ratchet offering very high torque. The large soft grip handle with bit storage adds comfort and convenience for any application.

Features and Benefits
• LARGE, SOFT GRIP HANDLE: With bit storage provides added comfort and convenience
• STUBBY RATCHET: Compact, stubby design perfect for working in small confined spaces
• MAGNETIC HEAD: Enables efficient bit retention and rapid changing of accessoriesTool bit storage for easy transportation of bits
• 3 POSITION RACHET: Enables clockwise, anti-clockwise and locked ratcheting positions with left, right and central fixed options
• BIT STORAGE: For safe and easy bit storage and transportation
• FINE 45-TOOTH STANLEY® FATMAX® RATCHET: Delivers extremely high torque

Contents
• 6x insert bits: Flared: 5mm, 6mm / Phillips: PH1, PH2 / Pozi: PZ1, PZ2

See full description
Specifications for FatMax Ratchet Screwdriver with 6 Bits
  • MFR Part No.
    FMHT0-62688
  • Tip Size
    5mm
    6mm
    PZ1
    PH1
    PH2
    PZ2
  • Tip Type
    Magnetic Holder
  • Number of Pieces
    7
  • Series
    FatMax
  • Overall Length
    222mm
  • Screwdriver Type
    Ratchet