0
1

FatMax Screwdriver Regular Ratchet with 12 Bits

Order Code: ZT3137468S

£23.99 Inc VAT (20%)


Description

45 Tooth mechanism 9° working arc. Bi-material handle for grip, comfort and high torque loads.

Features and Benefits
• MAGNETIC HEAD: Enables efficient bit retention and rapid changing of accessories and prevents bit loss
• 3 POSITION RATCHET: Enables clockwise, anti-clockwise and locked ratcheting positions with left, right and central fixed options
• ROBUST FROSTED BAR: Ensures outstanding product life
• FINE 45-TOOTH RATCHET: Delivers extremely high torque with a 9° working arc
• BI-MATERIAL HANDLE: For grip, comfort and high torque loads
• INTERNAL BIT STORAGE: For safe and easy bit storage - keeps bits close to hand

Contents
• 12x insert bits: Flared: 5mm, 6.5mm, 8mm / Phillips: PH1, PH2, PH3 / Pozi: PZ1, PZ2, PZ3 / Torx: T10, T15, T20

See full description
Specifications for FatMax Screwdriver Regular Ratchet with 12 Bits
  • MFR Part No.
    FMHT0-62690
  • Tip Size
    6.5mm
    8mm
    5mm
    PH2
    T10
    PH3
    PZ3
    T15
    PZ1
    PH1
    PZ2
    T20
  • Series
    FatMax
  • Number of Pieces
    13
  • Tip Type
    Magnetic Holder
  • Overall Length
    312mm
  • Screwdriver Type
    Ratchet