0
1

Flex.revers.bit ratchet 1/4 l.163mm 5°RA

Order Code: ZT2467806S

£44.99 Inc VAT (20%)


Description

• With lever ratchet • Reversible and vertically lockable in 7 positions • With female hexagon drive for bits • For use in barely-accessible places • Joint lock protects the hand

Specifications for Flex.revers.bit ratchet 1/4 l.163mm 5°RA
  • Material
    Chrome-vanadium steel
  • Handle Material
    2-components
  • Product Type
    Bit Ratchets
  • Standards Met
    DIN ISO 1173
  • Number of Teeth
    72
  • Width
    25mm
  • Height
    21mm
  • Return Angle
    5°
  • Length
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome