1/2'' Monster Telescopic Reversible Ratchet, 100 Tooth, Red/Black

Order Code: ZT3404409S

£209.99 Inc VAT (20%)


Description

1/2'' MONSTER telescopic reversible ratchet, 100 tooth, red/black. Supplied = assembled. Weight = 1.48 kg. Length = 635 mm. Material = chrome-vanadium steel. Square drive in inches = 1/2. Tooth = 100 pcs. Product type = torque wrenches. Very robust, hardwearing professional model. Extremely slim head. Reversible using double pin technology. Telescopic reversible ratchet in accordance with DIN 3122/ISO 3315. Square drive in accordance with DIN 3120/ISO 1174 with ball locking device. Reversible using double pin technology. Fine toothed 100 tooth ratchet mechanism, adjustable to 10 settings. Ergonomic 2 component handle with soft zone. Chrome-vanadium, matt satin finish. Tightening torque up to 950 Nm. Total length 406 to 635 mm.

See full description
Specifications for 1/2'' Monster Telescopic Reversible Ratchet, 100 Tooth, Red/Black
  • Material
    Chrome-Vanadium Steel
  • Length
    635mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome