Heavy Duty Ratchet Speed Clamp & Spreader 300mm (12in)
Hover to enlarge the image

Heavy Duty Ratchet Speed Clamp & Spreader 300mm (12in)

Order Code:
MPN:

See all 2 variants |

Product Description

The Blue Spot Tools Heavy-Duty Ratchet Speed Clamp & Spreader is manufactured from durable reinforced nylon and has a heat-treated carbon steel bar. With a quick slide function to clamp the workpiece without needing to pull the trigger numerous times to close on your work, simply slide the clamp head down the bar and then tighten fully with the trigger.
Non-marring pads protect the workpiece and offer a firm grip. Easy to switch between the clamp and spreading function by reversing the front jaw. Strong and lightweight. With a sturdy pistol grip for quick and easy use.

Ideal for woodworking, metalwork and other situations where a high clamping force is required.

This BlueSpot Tools Heavy-Duty Ratchet Speed Clamp & Spreader has the following specifications:

Jaw Opening: 300mm (12in) .
Min. Clamping Pressure: 70kg.
Max. Clamping Pressure: 100kg.

Technical Specs
Jaw Opening: 300mm (12in) .
Min. Clamping Pressure: 70kg.
Max. Clamping Pressure: 100kg.

Specifications
Capacity
300mm
Clamping Force
100kg
Material
Reinforced Nylon

£10.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome