430mm Medium Duty Ratchet Screwdriver
0
1
2
3

430mm Medium Duty Ratchet Screwdriver

Order Code: ZT1012564X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Polished chrome plated body. 3-way ratchet. Quick release chuck. ABS plastic/lacquered wood handles - 440mm has fluted handle for extra grip. Chrome vanadium steel bits. Supplied with crosspoint and flared screwdriver bits.

Specifications for 430mm Medium Duty Ratchet Screwdriver
  • Bit Type
    Flared
    Crosspoint
  • Blade Shape
    Round
  • Handle Length
    100mm
  • Overall Length
    430mm
  • Application
    Assembly
  • MFR Part No.
    572-816
  • Handle Material
    Hardwood
  • Blade Material
    Steel
  • Finish/Coating
    Chrome-Plated
  • Special Features
    Ratchet Action
  • Blade Length
    430mm
  • Insulated
    No
  • Tip Type
    Phillips
    Slotted
  • Screwdriver Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome