Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Ratchet
Hex Bit Driver - Ratchet Screwdriver - E160803
By Expert by Facom
View all 1 reviews
Order Code:
ZT1012577X
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/ratchet/hex-bit-driver-ratchet-screwdriver-e160803/p/ZT1012577X
Add to quotation
Schedule an order and save 5%
View all Ratchet
Description
Delivered with 1 3-bit holder:
Slotted head: 5.5 mm.
Phillips®: PH2.
Pozidriv®: PZ2.
Specifications
Specifications for Hex Bit Driver - Ratchet Screwdriver - E160803
MFR Part No.
E160803
Bit Type
Slotted
Phillips
Pozidriv
Insulated
No
Screwdriver Type
Ratchet
Tip Type
Slotted
Phillips
Pozi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome