1/4'' Monster Reversible Ratchet for Bits, Length 125 mm, Red/Black

Order Code: ZT3404420S

£79.99 Inc VAT (20%)


Description

1/4'' MONSTER reversible ratchet for bits, length 125 mm, red/black. Supplied = assembled. Weight = 0.13 kg. Diameter = 23 mm. Length = 125 mm. Material = chrome-vanadium steel. Tooth = 80 pcs. Product type = torque wrenches. Very robust, hardwearing professional model. Extremely slim head. Reversible using double pin technology. Hexagonal drive for 1/4'' bits. Reversible ratchet for bits in accordance with DIN 3126/ISO 1173 - C 6.3. Square drive in accordance with DIN 3120/ISO 1174 with ball locking device. Reversible using double pin technology. Fine toothed 80 tooth ratchet mechanism. Ergonomic 2 component handle with soft zone. Chrome-vanadium, matt satin finish. Tightening torque up to 950 Nm. Total length 125 mm.

See full description
Specifications for 1/4'' Monster Reversible Ratchet for Bits, Length 125 mm, Red/Black
  • Diameter
    23mm
  • Tip Type
    Hexagonal
  • Material
    Chrome-Vanadium Steel
  • Weight
    0.13kg
  • Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome