1/4'' Revolver Ratchet Bit Screwdriver Length 260 mm 7 Parts

Order Code: ZT4130091S

£52.99 Inc VAT (20%)


Description

1/4'' revolver ratchet bit screwdriver, length 260 mm, 7 parts. Supplied = assembled. Handle = revolver handle, flexible angle. Blade shape = round. Length = 260 mm. Weight = 0.45 kg. Tooth = 72 pcs. Product type = ratchet screwdrivers, bit screwdrivers. With ratchet function. Exact gearing with 72 teeth. Handle with two functions (standard and revolver handle) For bits compliant with DIN 3126/C 6.3. With magnet. Maximum torque of 40 Nm. Integrated bit magazine. With a 2-component handle. Bright chrome plated blade.

See full description
Specifications for 1/4'' Revolver Ratchet Bit Screwdriver Length 260 mm 7 Parts
  • Blade Shape
    Round
  • Product Type
    Bit Screwdriver
    Ratchet Screwdriver
  • Finish/Coating
    Bright chrome plated
  • Weight
    0.45kg
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome