1/4'' SlimPOWER Telescopic Reversible Ratchet 72 Teeth Length 150 - 200 mm

Order Code: ZT4130384S

£122.99 Inc VAT (20%)


Description

1/4'' SlimPOWER telescopic reversible ratchet, 72 teeth, length 150 - 200 mm. Supplied = assembled. Weight = 0.14 kg. Model = reversible. Diameter = 21 mm. Handle = 2-component handle. Square drive in inches = 1/4''. Tooth = 72 pcs. Product type = reversible ratchets. In accordance with DIN 3122/ISO 3315. Very robust due to double pin technology. 180° swivelling head, reversible. Fine toothed 72 tooth ratchet mechanism. Adjustable to 5 settings. With quick release function on ratchet head by pressing a button. Ergonomic 2 component handle with soft zone. Chrome-vanadium, matt satin finish. Square drive in accordance with DIN 3120/ISO 1174 with ball locking device.

See full description
Specifications for 1/4'' SlimPOWER Telescopic Reversible Ratchet 72 Teeth Length 150 - 200 mm
  • Product Type
    Reversible Ratchet
  • Diameter
    21mm
  • Weight
    0.14kg
  • Length
    150 - 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome