Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Ratchet
Ratchet Driver 7-in-1 25mm (4, 5, 6, PH0, PH1, PH2, PH3)
By Tolsen Tools
Order Code:
ZT3379315S
£15.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.39
0%
5 +
£14.31
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.39
https://www.zoro.co.uk/shop/tools-and-machining/ratchet/ratchet-driver-7-in-1-25mm-4-5-6-ph0-ph1-ph2-ph3/p/ZT3379315S
Add to quotation
View all Ratchet
Description
1Pc ratchet handle
7pcs 25mm bits:
4, 5, 6, PH0, PH1, PH2, PH3mm
Material: Cr-V
Packing: double blister
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Driver 7-in-1 25mm (4, 5, 6, PH0, PH1, PH2, PH3)
Tip Size
25mm
Product Type
Ratchet Driver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome